Armor Kick Plate - 34 x 34", Stainless Steel

Spruce up scruffy old doors instantly and protect from daily wear and tear.
  • Oversized protection from large carts and heavy equipment.
  • 304 Stainless Steel.
  • Mounting screws included.
MODEL
NO.
DESCRIPTION SIZE
H x W
THICKNESS QTY./
CASE
PRICE PER PLATE COLOR IN STOCK
SHIPS TODAY
1 5 10+
H-11986SS Armor Plates 34 x 34" 0.05" 1 $266 $252 $239 Stainless  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Mounting Hole Diameter: 1/4"
PACKAGING:
  • Shipped in a crate; prybar needed to open.
  • Shipped with a plastic film to prevent scratching.
  • Screws taped to the front of the plate.
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W86 x 86 cm34 x 34"
THICKNESS1 mm.05"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 11:18:19 AM; CNWEB5