Additional Shelf for Heavy-Duty Steel Shelving - 60 x 18"

Additional shelf for Heavy-Duty Steel Shelving.
  • Add extra shelves to maximize storage space.
  • 16-gauge steel construction.
  • Tough, powder-coat finish.

    Heavy Duty Steel Shelving
MODEL
NO.
DIMENSIONS
W x D
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11965-ADD 60 x 18" 1 3,250 44 $225 $218  ADD
DIMENSIONS:
  • Shelf Height: 2 11/16"
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
CONSTRUCTION:
  • Double rivet beam connection for strength and rigidity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D152 x 46 cm60 x 18"
SHELF CAPACITY1,474 kg3,250 lbs.
WEIGHT20 kg44 lbs.
ACCESSORIES:
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
PARTS:
  • H-1527-BM18 Outside Shelf Support for Wide Span Storage Racks - 18"
  • H-1966-CTR Center Shelf Support for Wide Span Storage Racks - 18"
  • H-6019 Hardware Pack for Heavy-Duty Steel Shelving
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/21/2026 06:06:18 AM; CNWEB23