Submersible Utility Pump - Automatic, 1⁄4 HP, 10' Cord

Remove standing water from flooded landscaping, basements and boats.
  • Activates when 1 1/2" of water is detected and stops at 1/8". 120 Volts.
  • Fully submersible. Pump water up to a height of 25'.
  • Corrosion-resistant thermoplastic housing.
  • 10' waterproof power cord.
  • Thermal overload protection prevents overheating.
  • 1 1/4" NPT discharge. 3/4" garden hose adapter included. Use with Garden Hose, sold separately.
CSA Listed
MODEL
NO.
DESCRIPTION CORD
LENGTH
HP FLOW RATE MAX
SOLIDS
MIN.WATER
DEPTH
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11957 Automatic 10' 1/4 30 gal./min. 1/8" 1/8" $265 $250  ADD
DIMENSIONS:
  • Overall: 6 3/4 x 6 x 10 1/2" (L x W x H)
MATERIAL:
  • Impeller/Motor: Thermoplastic
  • Shaft Seal: Carbon/Ceramic/Stainless steel
TEMPERATURE:
  • Liquid: 0° - 40° C (32° - 104° F)
FEATURES:
  • Flow Rate (Gallons per Minute):
    • 0' of Head: 30 GPM
    • 5' of Head: 26 GPM
    • 10' of Head: 22 GPM
    • 15' of Head: 17 GPM
    • 20' of Head: 11 GPM
    • 25' of Head: 6 GPM
  • Warning: Do not submerge pump past the end of electrical cord.
SPECIFICATIONS:
  • 3.5 amps
SPECIFICATIONSMETRICIMPERIAL
CORD LENGTH3 M10'
FLOW RATE114 L/min.30 gal./min.
MAX SOLIDS3 mm1/8"
MIN. WATER DEPTH3 mm1/8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/21/2026 07:47:13 AM; CNWEB25