Keurig® K-2550 Commercial Coffee Maker

Let everyone in the office pick their favorite flavor of coffee or tea.
1 YEAR WARRANTY
C-UL Listed
MODEL
NO.
DESCRIPTION OFFICE SIZE DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11939 Keurig® K-2550 15-25 121314" 17 $782  ADD
FEATURES: 
  • Removable drain tray. 
  • Brews 4, 6, 8, 10 and 12 oz cup sizes.
  • Strong button brews 30 seconds longer to extract maximum flavor.
USAGE: 
  • Hooking up to water line: 
    • Initial Set Up: H-12196 Water Filter Kit required.
    • Replacement Filters: H-12197
  • Water Reservoir: 
    • Tap water recommended. Filtered water may interfere with sensor. 
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H30 x 33 x 36 cm12 x 13 x 14"
WEIGHT8 kg17 lbs.
ACCESSORIES:
  • H-12196 Water Filter Kit for Keurig® 2550 Commercial Coffee Maker
  • H-12197 Keurig® Omnipure Replacement Water Filter
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 10:17:26 AM; CNWEB23