Uline Portable Floor Scale - 35 x 38 x 3.5"

Easy to move in busy warehouses and receiving areas.
  • Built-in beveled ramps. Roll up drums or place pallets on top.
  • Grab handles, tilt and roll through doors and tight spaces.
  • LED display with 20' cable and mounting bracket included.
  • Connects to your computer with RS-232 connectivity.
  • LB/KG convertible.
  • Full capacity tare.
  • Auto zero tracking.
  • Adjustable leveling feet.
  • Internal battery and AC adapter included.
1 YEAR WARRANTY
MODEL
NO.
DIMENSIONS
L x W x H
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11933 35383.5" 27271.5" 2,000 lbs. x .5 lb. 200 $1,428  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Ramp (Length): 4"
MATERIAL:
  • Scale: Steel with anti-corrosion powder-coated paint
  • Wheel: Polyurethane
TEMPERATURE:
  • -10° to 40° C (14° - 104° F) 
USAGE:
  • Pallets larger than the 27 x 27" platform can be placed on top of the side rails for weighing.
    • Note: No part of the load can be touching the ground. Otherwise, the weight will not be accurate.
APPLICATION MODES:
  • Weighing
  • Counting
  • Hold
SPECIFICATIONS:
  • Overload protection: 200%
  • Linearity: 1 d (0.5 lb)
  • Repeatability: 0.5 d (0.25 lb)
COMPLIANCE:
  • Not NTEP Certified, Legal for Trade, or Measurement Canada Approved.
POWER SUPPLY:
  • AC Adapter:
    • 100-240V, 50/60Hz
  • Rechargeable Lithium Battery: 6V, 1.3 Ah
    • Full charge lasts up to 100 hours.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H89 x 97 x 9 cm35 x 38 x 3.5"
PLATFORM SIZE69 x 69 x 3 cm27 x 27 x 1.5"
CAPACITY/ACCURACY907 Kg x 227 g2,000 lbs. x .5 lb.
SHIPPING WEIGHT91 kg200 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 05:03:43 AM; CNWEB24