Uline Washdown Food Scale - 12 lbs x 0.002 lb

Prevent cross-contamination. Wash between weighing filet mignon and lobster tails.
  • Three application modes, including weighing, counting and check weighing.
  • Type 304 stainless steel housing. IP68 waterproof rating.
  • Large 1" backlit LCD display.
  • Tare and auto shutoff features.
  • LB/OZ/KG/G convertible.
  • NSF Certified.
  • Optional AC adapter sold separately.
  • Runs up to 5,600 hours on 4 D Batteries.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11925 1/2 x 9" 12 lbs. x .002 lb. 6 $312 $305  ADD
BATTERIES NOT INCLUDED
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall: 10.7 x 9.2 x 4"
  • Digit (Height): 0.98"
MATERIAL:
  • Bottom Shell: ABS Plastic
  • Load Cell: Aluminum
  • Weighing Pan: 304 Stainless Steel
TEMPERATURE:
  • -10° to 40° C (14° - 104° F)
FEATURES:
  • Number of Digits: 6
  • Auto Shut-Off Time: 3/10/15/30 minutes
  • Pan can be removed for deep cleaning.
SPECIFICATIONS:
  • Accuracy: 
    • KG: 0.001
    • OZ: 0.03
  • Scale Protection Rating: IP68
    • Total protection against dust.
    • Protected against water jets.
    • Protected from the effects of submersion in water.
    • IP rating only applies when scale is running on internal battery and rubber plug is closed.
      • No IP rating when plugged into outlet with AC adapter.
  • Overload Protection: 150% Maximum Capacity
  • Linearity/Repeatability: 1 d (0.002 lb)
COMPLIANCE:
  • NTEP Certified.  Not Legal for Trade until inspected.
  • Not Measurement Canada Approved.
POWER SUPPLY
  • "D" Battery Life:
    • Without Backlight: 5,600 hours
    • With Backlight: 3,800 hours
  • AC Adapter (5V/1A, Sold Separately): H-11925-AC
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE19 x 23 cm7 1/2 x 9"
CAPACITY/ACCURACY5 kg x 1 g12 lbs. x 0.002 lb.
SHIPPING WEIGHT2.7 kg6 lbs.
ACCESSORIES:
  • H-11925-AC AC Adapter for Uline Washdown Food Scales
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/11/2026 11:59:51 AM; CNWEB23