Bathroom Mirror - Full Length, 24 x 60 x 34"

Freshen up and look your best. Use in commercial bathrooms.
  • High-quality, 1/4" thick glass. Sturdy stainless steel channel frame.
  • Galvanized steel back plate.
  • Theft-resistant mounting bracket included.
MODEL
NO.
DESCRIPTION SIZE
W x H x D
WT.
(LBS.)
PRICE EACH ADD TO
CART
1 2+
H-11920 Full Length 24603/4" 56 $321 $307  ADD
DROP SHIPS IN 5 DAYS FROM WI VIA MOTOR FREIGHT
MATERIAL:
  • Standard (float) glass
  • Frame: Bright annealed finish
ACCESSORIES:
  • Hardware Pack (4 Screws): H-9525
  • Removal Tool: H-9526
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x H x D61 x 152 x 2 cm24 x 60 x 3/4"
WEIGHT25 kg56 lbs.
ACCESSORIES:
  • H-9526 Mirror Removal Tool for Bathroom Mirrors
Add to Shopping List
09/11/2026 08:38:28 AM; CNWEB24