Uline Extreme Washdown Platform Scale - 200 lbs x .05 lb

IP69 rated for pressure washing.
  • Connects to your computer with RS-232 connectivity.
  • LB/KG convertible.
  • Auto zero tracking.
  • Removable 22" tower mount.
  • Calculates sample weight.
  • Withstand high temps.
  • Color-changing backlit LCD display.
  • Powered by internal battery or included AC adapter.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11909 16 x 20" Stainless Steel 200 lbs. x .05 lb. 40 $1,763 $1,685  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Height (Overall): 31 1/2"
  • Platform Height (Leveling Feet Extended): 5 1/2"
  • Display Indicator:
    • Overall: 9 1/4 x 6" (W x H)
    • Digit (Height): 2.2"
  • AC Adapter Cord: 5'
MATERIAL:
  • Feet: Plastic
  • Load Cell: Aluminum Alloy
CLEANING INSTRUCTIONS:
  • Disconnect the unit from the AC adapter and cap socket before cleaning.
TEMPERATURE:
  • Operating: -10° to 40° C (14° - 104° F)
APPLICATION MODES:
  • Weighing
  • Counting
  • Check weighing
  • Weight hold
FEATURES: 
  • 6-Digit Display 
  • Auto shut-off
SPECIFICATIONS:
  • Protection Rating: IP68
    • Total protection against dust.
    • Protected against the affects of submersion in water.
  • Indicator Protection Rating: IP69
    • Total protection against dust.
    • Protected against close range, powerful, high temperature water jets.
    • Protection from submersion in water.
    • IP rating only applies when indicator is running on internal battery.
      • No IP rating when plugged into outlet with AC adapter.
  • Capacity/Accuracy:
    • LB: 200 x 0.05
    • KG: 91 x 0.02
  • Linearity/Repeatability: 1 d (0.05 lb)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • AC Adapter:
    • Input: 100-240V  
  • Rechargeable Lead-Acid Battery:
    • Voltage: 6V/4A
    • Hours of Battery Life from a Full Charge:
      • Without Backlight: 125 hours
      • With 100% Brightness of Backlight: 30 hours
FEATURES: 
  • 6-Digit Display 
  • Auto shut-off
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE41 x 51 cm16 x 20"
CAPACITY/ACCURACY91 kg x 23 g200 lbs. x .05 lb.
SHIPPING WEIGHT18 kg40 lbs.
PARTS:
  • H-1652 Replacement Battery for Uline Easy-Count and Platform Scales
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/09/2026 05:48:06 PM; CNWEB5