Uline Premium Platform Scale - 660 lbs x .05 lb

Extra-large, easy-to-read indicator.
  • Connects to your computer with RS-232 connectivity.
  • LB/KG convertible.
  • Auto zero tracking.
  • Removable 26" tower mount.
  • Overload indicator.
  • Calculates sample weight.
  • Counts up to 999,999 pieces.
  • Operates on rechargeable batteries or included AC adapter.
1 YEAR WARRANTY
MODEL
NO.
PLATFORM
SIZE
PLATFORM
STYLE
CAPACITY/
ACCURACY
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11907 18 x 23" Stainless Steel 660 lbs. x .05 lb. 58 $1,420 $1,399  ADD
PRIOR TO USE:
  • Calibration not required:
    • Scales are calibrated before leaving the manufacturer's facility.
DIMENSIONS:
  • Overall (Height): 34 1/2"
  • Platform Height (Leveling Feet Extended): 5 1/2"
  • Display Indicator:
    • Overall: 9 1/2 x 6 1/4 x 3 1/2" 
    • Display: 6 7/8 x 2 3/4"
    • Digit (Height): 2.2"
  • AC Adapter Cord: 5'
MATERIAL:
  • Indicator Housing/Column: Stainless Steel
  • Support/Base Brackets: Plastic
  • X-Shaped Base: Aluminum
  • Feet: Rubber
  • Load Cell: Aluminum Alloy
TEMPERATURE:
  • -10° to 40° C (14° - 104° F)
APPLICATION MODES:
  • Weighing
  • Counting
  • Check weighing
  • Weight hold
FEATURES: 
  • Display: LCD with white LED backlight
  • Number of Digits: 6
  • Auto Shut-Off 
SPECIFICATIONS:
  • Platform Protection Rating: IP65
    • Total protection against dust.
    • Protected against low pressure water projected from nozzle.
  • Indicator Protection Rating: IP68
    • Total protection against dust.
    • Protected against water jets.
    • Protection from the effects of submersion in water.
    • IP rating only applies when indicator is running on internal battery.
      • No IP rating when plugged into outlet with AC adapter.
  • Capacity/Accuracy:
    • KG: 300 x 0.02
  • Overload Protection: 150% Maximum Capacity
  • Linearity: 1.5 d (0.075 lb)
  • Repeatability: 1 d (0.5 lb)
COMPLIANCE:
  • Not NTEP Certified, Measurement Canada Approved or Legal for Trade.
  • Manufacturer meets ISO 9001:2008 standards.
POWER SUPPLY:
  • AC Adapter: 
    • Input: 110-230V 
  • Rechargeable Battery:
    • DC: 6V/4Ah
    • Hours of Battery Life from a Full Charge:
      • Without Backlight: 130 hours
      • With Backlight: 65 hours
SHIPPING:
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
PLATFORM SIZE46 x 58 cm18 x 23"
CAPACITY/ACCURACY299 kg x 23 g660 lbs. x .05 lb.
SHIPPING WEIGHT26 kg58 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/20/2026 01:16:38 PM; CNWEB25