Floor-Mount Door Stop - Chrome

Protect walls and doors. Recommended for offices, schools and stores.
  • Stop door from opening too far.
  • Satin chrome finish with rubber bumper.
SOLD IN CASE QUANTITIES
MODEL
NO.
DESCRIPTION SIZE
H x W
QTY./
CASE
PRICE EACH IN STOCK
SHIPS TODAY
5 10 20+
H-11878C Floor-Mount 1 1/2 x 2" 5 $19 $18 $17  ADD
Mounting hardware included
DIMENSIONS:
  • Height:
    • With Riser (Actual): 1 1/2"
    • Without Riser: 1 1/8"
    • Bumper: 7/8"
  • Diameter (Actual): 1 3/4"
MATERIAL:
  • Base: Satin Chrome Plated Cast Brass
USAGE:
  • Can be installed with or without riser.
MOUNTING HARDWARE:
  • (1) 1/4-20 x 1 1/4" Machine Screw
  • (1) 1/4" x 1 1/4" Sheet Metal Screw
  • (1) Plastic Anchor
  • (1) Lead Expansion Shield
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W4 x 5 cm1 1/2 x 2"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/29/2026 12:17:40 PM; CNWEB25