Wall Base Roll - 100' x 4", Black

Protect your walls from scratches and scuffs caused by furniture, carts or vacuums.
  • Heavy-duty thermoplastic rubber will not fade or crack.
  • Cut to size with H-64 Knife. Adhesive sold separately.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x H
QTY./
CTN
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 3 6+
H-11876BL Roll 100' x 4" 1 $219 $205 $191  ADD
RECYCLING:
  • Recycled Content: 0%
CLEANING INSTRUCTIONS:
  • Scrub with a deck brush when needed.
  • Use a detergent with neutral pH.
USAGE:
  • Can be cut with a utility knife.
SPECIFICATIONSMETRICIMPERIAL
SIZE L x H30 M x 10 cm100' x 4"
ACCESSORIES:
  • S-26218 Wall Base Adhesive - 1 Gallon
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/20/2025 03:20:58 PM; CNWEB3