Pallet Rack Wire Decking Skid Lot - 34" Wide, 42" Deep

Waterfall edge provides extra strength and a secure fit.
  • Drops easily into place. No tools required.
  • Galvanized 2 1/2 x 4" mesh maximizes sprinkler efficiency.
  • Resists rust and corrosion.
  • Includes 3 support channels.
  • Compatible Pallet Rack Sizes:


WaterFall edge, secure fit.
MODEL
NO.
DIMENSIONS
W x D
FOR RACKS LOAD CAPACITY
(LBS.)
DECKS/
SKID
LBS./
DECK
PRICE
PER DECK
IN STOCK
SHIPS TODAY
WIDTH DEPTH
H-11873S 34 x 42" 72" 42" 2,500 44 17 $49 decks ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 33 3/4 x 43" (W x D)
  • Support Channels (Length): 38 1/4"
THICKNESS:
  • Wire: 6 gauge
  • Support Channels: 14 gauge
QUANTITY:
  • Requires two decks per level for 72" wide Pallet Racks.
MATERIAL:
  • Pre-galvanized finish
COMPATIBILITY:
  • Compatible with 1 5/8" pallet rack step beams.
  • Not compatible with box beams (solid rectangular shape with no step).
CAPACITY:
  • Load capacity in the chart is for each deck based on evenly distributed loads. 
    • Note: Using the deck does not add additional capacity beyond the total beam capacity.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D86 x 86 cm34 x 42"
FOR RACK WIDTH183 cm72"
FOR RACK DEPTH107 cm42"
LOAD CAPACITY1,134 lbs.2,500 lbs.
WEIGHT/DECK8 kg17 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 10:39:21 AM; CNWEB25