Gas Cylinder Caddy - 8 Cylinder Capacity

Safely transport multiple cylinders with your forklift.
  • Two retractable side-loading ramps.
  • Powder-coated steel construction.
  • Fits up to 9 1/2" diameter tanks.
  • 1,500 lb. capacity.
  • Optional 4" Casters available.
Meets NFPA and OSHA Standards
MODEL
NO.
CYLINDER
CAPACITY
OUTSIDE DIMENSIONS
W x D x H
WEIGHT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11845 8 324844" 357 $1,080 $1,045  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Floor Storage Area: 20 x 48" (W x D)
  • Each Bay (Inside): 9 3/4 x 19 1/8" (W x D)
  • Fork Pockets: 5 1/2 x 3" (W x H)
  • Ramp: 19 1/2 x 20 1/2" (W x L)
COMPATIBILITY:
  • For use with vertical cylinders.
INCLUDES:
  • (1) 36" Chain with snap carabiner for securing a single cylinder.
  • (1) 42" Chain with twist carabiner for forklift.
  • Push Handle
    • Optional for use with casters.
  • Note: Cylinders not included.
USAGE:
  • For indoor use only.
  • Use with H-3192 Cylinder Truck.
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE DIMENSIONS W x D x H81 x 122 x 112 cm32 x 48 x 44"
WEIGHT162 kg357 lbs.
ACCESSORIES:
  • H-11849 Optional Casters for Gas Cylinder Caddies
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/12/2026 08:45:13 PM; CNWEB24