Polywood® Adirondack Side Table - Black

Set down your coffee, book or newspaper and unwind.
  • Recommended for hotels, beachside resorts, vineyards and corporate patios.
  • 100% UV-protected recycled plastic won't fade, rot or crack.
  • Maintenance free. Never needs painting, sanding or sealing.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-11832BL Side Table 19 x 15 x 18" 50 10 $137 $129  ADD
EASY ASSEMBLY. SHIPS VIA PARCEL CARRIER.
DIMENSIONS: 
  • Actual: 19.12 x 15.13 x 18" (L x W x H)
FEATURES: 
  • All-weather resistant
CLEANING INSTRUCTIONS: 
  • Cleans easily with soap, water and a soft-bristle brush. 
HARDWARE:
  • Marine Grade 
SPECIFICATIONSMETRICIMPERIAL
SIZE L x W x H48 x 38 x 46 cm19 x 15 x 18"
CAPACITY23 kg50 lbs.
WEIGHT5 kg10 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 09:03:31 AM; CNWEB5