Drill Scrub Brush - Medium

Turn any drill into a scrubbing machine. Deep cleans tile, grout and siding.
  • For drill speeds up to 3,500 RPM.
  • 7/8" polypropylene bristles with 5/16" steel shaft.
  • Medium yellow bristles for scrubbing decks, siding and tile.
  • Drill sold separately.
MODEL
NO.
DESCRIPTION COLOR SIZE
W x H
QTY./
BOX
PRICE PER BOX IN STOCK
SHIPS TODAY
1 3+
H-11775 Medium Yellow 5 x 1 3/4" 2 $61 $58  ADD
MATERIAL:
  • Block: Polypropylene
FEATURES:
  • Bristles: Chemical-resistant
USAGE: 
  • Use gloves and ANSI Z87.1 rated protective eyewear.
  • Attach to drill with a 3/8" chuck.
    • Ensure the steel shaft is firmly fastened in the chuck prior to use.
  • Do not use on hot, painted, waxed or gloss finished surfaces.
  • Test in an inconspicuous area.
CLEANING INSTRUCTIONS:
  • Clean with water and soap.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x H13 x 4 cm5 x 1 3/4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 05:12:47 PM; CNWEB25