Deluxe Workbench Pegboard Panel - 72 x 30"

Customize your Deluxe Workbench.
  • Keeps tools organized and easily accessible.
  • 9/32" holes are spaced 1" apart.
  • Tough powder-coated steel construction.
  • Mounts to workbench frame. Hardware included.
  • Power Strip and Pegboard Accessories sold separately.
MODEL
NO.
DESCRIPTION DIMENSIONS
L x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11767 Pegboard Panel 72 x 30" 29 $207  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall (Including Uprights): 71 x 53.6" (L x H)
  • Pegboard: 67 x 30"
INCLUDES:
  • (6) M8 x 16 mm Bolts
  • (6) M8 Nuts
COMPATIBILITY:
CAPACITY:
  • 55 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x H183 x 76 cm72 x 30"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/24/2026 08:20:53 PM; CNWEB3