Wire Picking Cart with 20 x 15 x 8" Red Bins

Restock shelves, process returns and organize parts.
  • 4 slanted wire shelves for full access to and visibility of contents.
  • Slim profile with push handle for easy maneuvering.
  • 5" locking swivel casters.
  • Optional Long and Short Bin Dividers available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11753R Cart with Bins (8) 20 x15 x 8" Bins 126 $776 $755  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:  
Shelving:
  • Outside:
    • Width in the chart is rounded.
      • Subtract 1/4" from chart width to find actual outside width.
    • Depth: Same as listed in the chart.
  • Usable Loading Area (Due to Posts):
    • Width & Depth: Subtract 2 3/4" from outside dimensions.
  • Posts (Single Piece Construction): 1" Diameter  
  • Shelf:
    • Usable: 44 1/4 x 14 1/4" (W x D)
    • Lip: 4 1/4 x 2" (H x D)
    • Angle: 31°
Bins:
  • Outside top dimensions are listed in the chart.
    • Outside Bottom: 21 x 16"
  • Inside (Actual): 20 1/2 x 15 1/2 x 7 1/2"
  • Optional Dividers:
    • Height: 7 1/4"
    • Smallest Cell Size: 1 1/4" Square
  • Label Areas:                                           
    • Each Long Side: (2) 4 1/8 x 4 3/4" (W x H)           
    • Each Short Side: (1) 5 3/8 x 4 3/4" (W x H)
  • Thickness (Wall): 1/8"
TEMPERATURE:
  • Bins: 0° - 93° C (32° - 200° F)
  • Shelving: -29° to 49° C (-20° to 120° F)
CAPACITY:
  • Shelf capacity in the chart is:
    • The capacity for each shelf without optional casters.  
    • Based on evenly distributed loads.
  • Bins: 75 lbs
INCLUDES:
  • (9) S-16978R bins but only 8 fit on the cart.
MATERIAL:
  • Chrome-plated carbon steel
  • Rust resistant, not rust proof.
USAGE:
  • Recommended for indoor use only.
  • Casters:
    • Recommended for hard surfaces only (tile, carpet, warehouse floors).
    • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
    • Use H-7569 Pneumatic Casters for uneven or rough surfaces.
  • For hand-loading only. (Not for use with forklifts.)
SPECIFICATIONS:
  • Shelving/Casters: NSF Certified (National Sanitary Foundation)
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H122 x 46 x 175 cm48 x 18 x 69"
BIN SIZE L x W x H51 x 38 x 20 cm20 x 15 x 8"
CAPACITY454 kg1,000 lbs.
WEIGHT57 kg126 lbs.
ACCESSORIES:
  • H-7569 Pneumatic Casters for Wire Shelving Units - Set of 4
PARTS:
  • H-1205-CAPS Post Caps for Wire Shelving
  • H-1205-FEET Replacement Feet for Wire Shelving Units
  • H-1205-SPRT Plastic Shelf Supports for Wire Shelving Units
  • H-1205WH-C Polyurethane Casters for Wire Shelving Units - Set of 4, Chrome
  • H-3125-SHELF Shelves for Slanted Wire Shelving - 48 x 18"
  • S-16978R Divider Box - 20 x 15 x 8", Red
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/18/2026 06:26:54 PM; CNWEB5