Stainless Steel Wall-Mount Hand Sink

Keep your restaurant, bar or café up to code.
  • Compact size easily mounts to wall. Mounting brackets included.
  • All stainless steel. Type 304 bowl. 8" backsplash.
  • Includes 4" gooseneck swivel faucet. Chrome finish.
  • NSF Certified.
MODEL
NO.
OVERALL DIM.
L x W x H
BOWL DIM.
L x W x D
GAUGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11726 17 x 15 x 17" 14 x 10 x 5" 16 14 $358 $343  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Overall (Actual): 17 x 15 1/4 x 17" (L x W x H)
  • Sink Bowl (Actual): 13 7/8 x 10 x 5" (L x W x D)
  • Faucet Centers: 4"
  • Drain Basket (Diameter): 1 1/2"
MATERIAL:
  • Faucet: Brass body with chrome-plated finish
  • Handles: Zinc alloy with chrome-plated finish
  • Drain Basket: Type 430 Stainless Steel
  • Wall Mount Bracket: 18 gauge, Type 304 Stainless Steel
USAGE:
  • Drain uses 1 1/2" diameter P-trap. (PVC, Stainless steel or Chrome)
  • Hot and cold water lines use 3/8" ID (1/2" OD) copper piping.
SPECIFICATIONS:
  • Max PSI: 60
  • Flow Rate: 2 GPM (Gallons per minute)
SPECIFICATIONSMETRICIMPERIAL
OVERALL DIMENSIONS L x W x H43 x 38 x 43 cm17 x 15 x 17"
BOWL DIMENSIONS L x W x D36 x 25 x 13 cm14 x 10 x 5"
THICKNESS1.6 mm16 gauge
WEIGHT6 kg14 lbs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 11:07:26 AM; CNWEB25