Uline Economy Back Support Belt with Suspender - Medium

Comfortable, durable support at an affordable price.
  • Removable and adjustable shoulder straps.
  • Machine washable.

Information Option is unavailable; the next option is selected
Specify Size:
    MODEL
    NO.
    DESCRIPTION WIDTH COLOR PRICE EACH (MIN. 3) WAIST SIZE IN STOCK
    SHIPS TODAY
    3 5+
    H-1168M Uline Economy Belt 7" Black $24 $23  ADD
    MATERIAL:
    • Polyester: 48%
    • Nylon: 30%
    • Latex Rubber: 15%
    • Polypropylene: 7%
    FEATURES:
    • Shoulder Straps:
      • Safety Feature: 2-stage closure system
    APPEARANCE:
    • Style may vary.
    SPECIFICATIONSMETRICIMPERIAL
    WIDTH18 cm7"
    WAIST SIZEM (76-86 cm)M (30-34")
    Add to Shopping List
    HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
    09/17/2026 02:45:36 AM; CNWEB5