Additional Pedestal Base for Davit Crane - 500 lb Capacity

Hoist heavy machine parts, electrical conduit and supplies onto rooftops.
  • Move your Davit Crane between frequently used locations.
  • Corrosion-resistant, powder-coated steel construction.
  • Made in USA.
  • Concrete Installation Kit sold separately.
MODEL
NO.
CAPACITY
(LBS.)
DIMENSIONS
W x L x H
FITS DAVIT
CRANE
SOCKET
DIAMETER
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11689-BASE 500 8 x 8 x 15" H-11689 4" 21 $450  ADD
SHIPS VIA PARCEL CARRIER
DIMENSIONS:
  • Overall Height (Actual): 14.88"
  • Baseplate: 
    • 8 x 8" (W x L)
    • Mounting Holes (Diameter): 1/2"
  • Socket (Diameter):
    • Outside: 4"
    • Inside: 3.05"
SPECIFICATIONSMETRICIMPERIAL
CAPACITY227 kg500 lbs.
DIMENSIONS W x L x H20 x 20 x 38 cm8 x 8 x 15"
SOCKET DIAMETER10 cm4"
WEIGHT10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/13/2026 08:45:24 PM; CNWEB4