Forklift Booms - 6,000 lb Capacity

Turn forklifts into mobile cranes to move large beams and lumber. Versatile.
  • Welded steel construction with powder-coat finish.
  • Telescopic pole with rigid and swivel hooks.
  • Hook can be moved along boom shaft.
  • Safety chain secures boom to forklift. Fork pockets on 24" centers.
  • Adjustable screw locks boom in any position.
*Single hook capacity decreases as distance between hook and forklift increases.
MODEL
NO.
DESCRIPTION CAPACITY (LBS.) TELESCOPING
LENGTH
FORK POCKETS
W x H
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
RETRACTED* EXTENDED
H-11666 Forklift Boom 6,000 1,800 36 - 144" 7 1/4 x 2 1/4" 395 $1,835  ADD
SHIPS VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Retracted: 84 7/8 x 9 1/2 x 32" (L x W x H)
  •  Hook Point:
    • Minimum: 36"
    • Maximum: 144"
  • Safety Chain: 48"
  • Center of Gravity:
    • Vertical: 4 7/16"
    • Extended: 55 13/16"
    • Retracted: 36 5/16"
FEATURES:
  • (1) Rigid and (2) Swivel lifting hooks
  • Effective thickness less than 1".
  • Infinitely adjustable locking screw.
  • Lost Load: 390 lbs
CAPACITY:
  • Note: Do not use for lifting beyond 144".
DistanceMax Single Hook Capacity (lbs)
36"6,000
48"5,000
60"4,500
72"4,000
84"3,500
96"3,000
108"2,600
120"2,300
132"2,000
144"1,800
SPECIFICATIONSMETRICIMPERIAL
RETRACTED CAPACITY2,722 kg6,000 lbs.
EXTENDED CAPACITY817 kg1,800 lbs.
TELESCOPING LENGTH91 - 366 cm36 - 144"
FORK POCKETS W x H19 x 6 cm7 1/2 x 2 1/4"
WEIGHT179 kg395 lbs
PARTS:
  • H-11667 Locking Bolt for Forklift Booms
  • H-11670 Swivel Lifting Hook and Shackle for Forklift Booms
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/17/2026 08:19:53 PM; CNWEB5