Uline Hi-Vis Retractable Ratchet Tie-Downs - S-Hook, 2" x 10', 3,300 lb Capacity

Easy-to-see neon green is bright in the daylight and reflective at night.
  • Secure and ship rail, truck and trailer loads.
  • Strap winds up neatly with the push of a button.
MODEL
NO.
FITTING STYLE SIZE
W x L
RECOMMENDED USES CAPACITY
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 20+
H-11664 S-Hook 2" x 10' Light duty trucks,
trailers, loose loads
3,300 $40 $36 $32  ADD
DIMENSIONS:
  • Non-Ratcheting End: Approximately 12"
MATERIAL:
  • Polyester
CAPACITY:
  • Working Load Limit: 1,100 lbs
  • Ultimate Breaking Strength: 3,300 lbs
APPEARANCE:
  • Tag sewn on with break strength, working load limit and warnings.
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L48 mm x 3 M2" x 10'
CAPACITY1,497 kg3,300 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/15/2026 01:50:43 PM; CNWEB5