Designer Storage Cabinet - 2-Shelf, White

Complete your bright, modern look with matching storage.
  • Durable laminate surface resists scratches, stains and spills.
  • Impact-resistant PVC edges.
  • Locking doors to secure equipment and supplies.
  • Adjustable shelf.
  • Includes 2 keys.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11642W 2-Shelf 36 x 22 x 30" 114 $450 $436  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 35 1/2 x 22 1/8 x 29 1/2" (W x D x H)
  • Inside: 33 1/4 x 20 1/8 x 24 1/2" (W x D x H)
THICKNESS:
  • Top/Sides: 1"
  • Doors/Shelves/Back: 3/4"
MATERIAL:
  • Core: Particle board
  • Surface: Thermally fused laminate
FEATURES:
  • Middle shelf adjusts in 1 1/4" increments.
  • Adjustable leveling feet.
  • Keyed different
CAPACITY:
  • Shelf: 150 lbs
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H91 x 56 x 76 cm36 x 22 x 30"
WEIGHT52 kg114 lbs.
PARTS:
  • H-9199 Master Key for Desk Pedestals and Cabinets
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/22/2026 10:13:16 AM; CNWEB23