Lifting Magnet - 1,320 lb Capacity

Attach to hoists to lift flat metal plates and round steel tubes.
  • Rare earth magnets require no electricity to operate.
  • Won't scuff or damage steel.
  • Easy On/Off handle. Securely lock in On position.
  • Steel housing. Chrome-plated lifting eye.
Meets ASME B30.20 Standards
MODEL
NO.
CAPACITY* SIZE
W x L x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11641 1,320 lbs. 5 x 9 x 5" 53 $1,215 $1,175  ADD
* Based on 1" thick steel
DIMENSIONS:
  • Actual: 4 5/8 x 9 x 5" (W x L x H)
MATERIAL:
  • Magnet: Neodymium
USAGE:
  • When lifting sheets over 8' long use two or more lifting magnets.
SPECIFICATIONS:
  • Consult a doctor before use if operator has a pacemaker or other implantable medical device.
SHIPPING:
  • Shipped in the "Off" position.
  • Cannot ship via air.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY599 kg1,320 lbs.
SIZE W x L x H13 x 23 x 13 cm5 x 9 x 5"
WEIGHT24 kg53 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/16/2026 10:48:59 AM; CNWEB25