Electric Chain Hoist - 2 tons Capacity, 10' Lift

CM LODESTAR®

Lift heavy loads effortlessly with the press of a button. Use inside or out.
  • For frequent and fast lifting in machine shops and foundries.
  • Overload protection prevents operation if load exceeds capacity.
  • Handheld control with 6' cord. 15' power cord with three-prong plug.
  • Motor is completely enclosed by aluminum housing.
  • NEMA 4 rated. 115V.
  • Zinc-plated steel chain resists corrosion. Includes fabric chain bag.
  • Meets ANSI/ASME B30.16 Standards. CSA approved.
Made in the USA
MODEL
NO.
CAPACITY LIFT HEADROOM HOOK
OPENING
LIFTING
SPEED
MOTOR
HP
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-11638 2 Tons 10' 26" 1 1/4" 8 Ft./Min. 1 131 $8,200  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:
  • Aluminum Housing: 23 x 12 5/8 x 9 3/8" (L x W x H)
  • Chain:
    • Total Length: 10'
    • Links: 1 3/16 x 7/8" (L x W)
  • Shortest Distance Between Hooks: 25.8"
  • Control Cord (Actual Length): 79"
THICKNESS:
  • Chain: .312"
WEIGHT:
  • Chain: 1.88 lbs per foot
SPECIFICATIONS:
  • Motor:
    • Vented, single phase.
    • 9.8 amps at 100% of rated load
    • Running Voltage:
      • Minimum: 104 V
      • Maximum: 126 V
  • H4 Duty Rating:
    • 30 mins on/30 mins off
    • Up to 300 start/stops per hour.
MODEL NUMBER:
  • CM LODESTAR®: 3532NHP
MATERIAL:
  • Chain: Zinc plated star grade
  • Hook: Hardened, forged steel
FEATURES:
  • Electromagnetic, DC brake:
    • Requires no adjustment over time.
    • Works with no power.
  • Single reeving
USAGE:
  • Power supply must meet NEC standards.
  • Hoist must be operated on a dedicated circuit rated for 20 amps.
  • Extension Cords:
    • 50' or Less: Use 14 gauge cord
    • 51 - 75': Use 12 gauge cord
    • 76 - 100': Use 10 gauge cord
    • Not recommended to use cords greater than 100'.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY1,814 kg2 tons
LIFT305 cm10'
HEADROOM66 cm26"
LIFTING SPEED244 cm/min8 ft/min
WEIGHT59 kg131 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 12:07:46 AM; CNWEB25