Vinyl Pinnacle Guest Chairs - Stationary, Black

Contemporary guest seating for offices, lobbies and seminar rooms.
  • 3" thick molded foam seat.
  • Vinyl seat is easy to clean. Antimicrobial.
  • Tilting, breathable mesh back.
  • Steel frame with powder-coat finish.
  • Stack up to 4 high.
  • Move with Dolly or Hand Truck, sold separately.
SOLD IN CARTON QUANTITIES
MODEL
NO.
DESCRIPTION SEAT DIMENSIONS
W x D
CAPACITY
(LBS.)
SEAT
HEIGHT
QTY./
CTN.
WT.
(LBS.)
PRICE PER CHAIR IN STOCK
SHIPS TODAY
2 8+
H-11620BL Vinyl 19 x 20" 300 19" 2 18 $293 $279  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Seat (Actual): 18 1/2 x 19 1/2" (W x D)
  • Overall: 23 1/2 x 21 3/4 x 33 1/2" (W x D x H)
  • Back: 16 1/2 x 14 1/4" (W x H)
  • Armrest Height: 26 3/4"
  • Legs: 1 3/8 x 3/4"
MATERIAL:
  • Back: 100% Polyester mesh screen
  • Armrests: Unpadded polypropylene
COMPATIBILITY:
  • Chairs with glides stack with chairs with casters.
CLEANING INSTRUCTIONS:
  • Vinyl:
    • Everyday Cleaning: 
      • Vacuum to remove loose dirt.
      • Mild soap and water can be used to remove water-soluble stains.
    • Deep Cleaning:
      • Use Formula 409® and water.
      • Do not use alcohol cleaners.
  • Armrests:
    • Everyday Cleaning: Wipe down with moistened sponge/cloth.
    • Deep Cleaning: Use gentle household cleaner or mild soap.
      • Abrasive chemicals such as Clorox® not recommended.
SPECIFICATIONS:
  • Meets or exceeds ANSI/BIFMA standards.
  • CA TB117-2013 compliant
SPECIFICATIONSMETRICIMPERIAL
SEAT DIMENSIONS W x D48 x 51 cm19 x 20"
CAPACITY136 kg300 lbs.
SEAT HEIGHT48 cm19"
WEIGHT8 kg18 lbs.
ACCESSORIES:
  • H-9750 Casters for Mobile Pinnacle Guest Chairs
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/25/2026 03:06:53 AM; CNWEB25