Toter® Bear Tough Trash Can with Wheels - 64 Gallon

Keep out city vandals and Wisconsin bears.
  • Enclosed trigger lock prevents unwanted access.
  • 10" wheels roll easily over any terrain.
  • Withstands repeated chewing and clawing. Heavy-duty polyethylene.
  • Compliant with fully automated and semi-automated collection systems.
  • Use recommended Clear and Black Liners.

    Bear Tough Trash Can
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-11609 64 Gallon 32 x 25 x 42" 45 $697 $676 $656  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS: 
  • Outside (With Handle): 
    • Lid Closed: 31 1/2 x 24 3/4 x 42 1/3" (L x W x H)
    • Lid Open: 27 x 24 1/2 x 39" (L x W x H)
  • Inside: 
    • Top: 25 x 21 1/4" (L x W)
    • Bottom:  20 1/2 x 18 1/4" (L x W)
    • Height: 38 1/4"
  • Lift Bar: 6 3/4 x 1" (L x W)
CAPACITY: 
  • Load Rating: 224 lbs
FEATURES: 
  • Bear resistant, not bear proof.
  • Steel-reinforced Rugged Rim® design 
  • 1/4" steel U-bolt hinges 
USAGE:
  • Latch must be opened before automated truck arrives for trash collection. 
  • Cannot be used as a replacement container in the City of Montreal.
SPECIFICATIONS: 
  • ANSI Compliant 
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION242 L64 Gallon
SIZE L x W x H81 x 64 x 107 cm32 x 25 x 42"
WEIGHT20 kg45 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/10/2026 07:28:53 AM; CNWEB4