Uline Open Top Trash Can - Round, 30 Gallon

Smooth, polished design for conference centers, country clubs and upscale hotels.
  • High gloss stainless steel resists fingerprints and smudges. Easy to clean.
  • Liner notch holds bags in place. Convenient side handles and rubber feet.
  • Use recommended Drawstring Liners.
MODEL
NO.
STYLE DESCRIPTION SIZE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11608 Round 30 Gallon 19" Diam. x 32" H 19 $270 $256  ADD
DIMENSIONS:
  • Actual: 19 x 32 1/2" (Diam x H)
  • Lid: 19 x 4 1/2" (Diam x H)
  • Opening (Diameter): 11 1/4"
  • Base: 17 3/4 x 30 1/4" (Diam x H)
MATERIAL:
  • Stainless Steel: 
    • Body: .7mm
    • Lid: .8 mm 
FEATURES: 
  • Commercial grade thickness 
  • Recess tray on base to prevent liquids from leaking. 
  • Drain holes for easy cleaning. 
CAPACITY:
  • 120 L
  • US Gallon
STYLE:
  • No rigid liner.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION114 L30 Gallon
SIZE48 cm Diam. x 81 cm19" Diam. x 32" H
WEIGHT9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/01/2026 12:42:15 AM; CNWEB25