Flat File Cabinet - 48 x 36", Black

Keep large documents safe and curl-free.
  • Recommended for blueprints, maps, CAD drawings and artwork.
  • Archival safe paint.
  • Holds up to 200 sheets per drawer. Lockable.
  • Welded, all-steel construction.
  • Stack cabinets up to 5 high.
  • Front paper depressor and rear hood keep documents flat.
  • Optional Flush Base available.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
NO. OF
DRAWERS
FITS
PAPER SIZE
DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-11601BL 5 48 x 36" 534116" 211 $1,502 $1,466  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Actual: 53 3/4 x 41 1/8 x 16 1/8" (W x D x H)
  • Drawer (Inside): 50 3/8 x 39 1/8 x 2" (W x D x H)
  • Card Holder: 3 3/8 x 2"
THICKNESS:
  • Cabinet Frame/Understructure: 16 gauge
  • Drawer Sides: 17 gauge
  • Cabinet Side/Top/Back Panels & Drawer Front: 22 gauge
  • Drawer Bottom/Rear Hood: 23 gauge
CAPACITY:
  • Drawers: 33 lbs evenly distributed
  • Top of Cabinet: 265 lbs evenly distributed
INCLUDES:
  • Hardware for stacking cabinets.
SPECIFICATIONSMETRICIMPERIAL
FITS PAPER SIZE122 x 91 cm48 x 36"
DIMENSIONS W x D x H135 x 104 x 41 cm53 x 41 x 16"
WEIGHT96 kg211 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
09/16/2026 01:20:47 AM; CNWEB5