Garment Hanger for Little Laundry Cart - 5 Bushel

Helps prevent wrinkles in freshly laundered clothes.
MODEL
NO.
DESCRIPTION USABLE DIM.
L x W
CAPACITY
(LBS.)
FITS CART WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-11590 Garment Hanger 53 x 30" 75 H-11514 8 $265 $258  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS: 
  • Overall Height with Hanger: 71"
  • Hanging Bar (Diameter): 1" 
  • Bottom of Hanger to Bottom of Basket: 52 3/8"
THICKNESS: 
  • Hanger Tube: 3/4"
MATERIAL: 
  • 16 gauge steel 
SPECIFICATIONSMETRICIMPERIAL
USABLE DIM. L x W147 x 76 cm58 x 30"
CAPACITY34 kg75 lbs.
WEIGHT3.6 kg8 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:01:05 PM; CNWEB6