Workbench Mat - 96 x 34", Gray

Sturdy, yet flexible. Protect your work surface from scratches, scuffs and dents.
  • 3-layer TPE construction. 1/10" thick.
  • Self-healing top surface.
  • Nonslip. Textured grid bottom prevents mat from sliding.
  • Easy to wipe down and clean. Waterproof, stain-resistant.
  • Fold-in-half design.
  • Use with packing tables and workbenches.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 4+
H-11551GR Workbench
Mat
96 x 34" 25 $258 $252  ADD
SHIPS VIA PARCEL CARRIER
COMPATIBILITY:
  • Workbenches/Tables: 96 x 36"
    • Not compatible with 96 x 36" Deluxe Workstations or Packing Stations. (H-11550 recommended.)
USAGE:
  • Can be cut to size using die cutter or table/circular saw with "no melt" blades.
  • Avoid organic solvents such as esters and acetones.
  • Ethanol and bleach can be used with mat.
  • Paints and glues can be used, but clean mat appropriately after use.
  • Do not use near heat to avoid warping and decreased life span.
  • Store flat and away from heat or sun to avoid warping.
TEMPERATURE:
  • Above 148° C (298° F): Mat will begin to release toxic chemicals.
  • Above 240° C (464° F): Mat will begin to burn.
CLEANING INSTRUCTIONS:
  • Rinse with mild detergent and warm water. Wipe dry.
  • Strong cleaners may be used if necessary, but may decrease life of mat.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W 244 x 86 cm96 x 34"
WEIGHT11 kg25 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 08:05:51 AM; CNWEB3