Little Laundry Cart - 5 Bushel

Snappy cart used in hotels and laundromats.
  • Smooth rolling 5" polyurethane swivel casters.
  • Vinyl-dipped wire with heavy-duty vinyl rim.
  • Glides effortlessly between washer and dryer.
MODEL
NO.
DESCRIPTION OVERALL DIM.
L x W x H
CAPACITY WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
BUSHEL CU. FT. LBS. 1 3+
H-11514 Laundry Cart 39 x 20 x 34" 5 6.5 500 53 $755 $734  ADD
SHIPS UNASSEMBLED VIA PARCEL CARRIER
DIMENSIONS:
  • Overall (Actual): 38 5/8 x 20 x 33 5/8"
  • Basket (Inside):
    • Top: 37 3/4 x 19 x 15 3/4"
    • Bottom: 17 x 34"
  • Floor to Bottom of Basket: 18"
THICKNESS:
  • Base:
    • Tube: 1"
    • 16 gauge powder coated steel
SPECIFICATIONSMETRICIMPERIAL
OVERALL L x W x H99 x 51 x 86 cm39 x 20 x 34"
CAPACITY176 L, 0.2 cu. M, 227 Kg5 bu., 6.5 cu. ft., 500 lbs.
WEIGHT24 Kg53 lbs.
PARTS:
  • H-5238-CASTR Polyurethane Caster for Little Laundry Carts - Swivel, 5 x 1 1/16"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/11/2026 10:01:17 PM; CNWEB6