Desktop Heater - Red

Pint-sized heater puts out plenty of warmth.
  • Keeps you toasty in chilly offices.
  • Safe, stay-cool housing.
  • Shuts off automatically if it overheats.
  • 120V. 6' long power cord.

    FREE OFFER
    Free upon request with any
    Uline order of $300 or more.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
FAN
SIZE
DIMENSIONS
W x H x D
AMPS WATTS PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-11500R 3" 474" 2.08 250 $34  ADD
ETL/C-ETL Listed
USAGE: 
  • Place on a firm, level surface. 
    • Heater may not turn on due to tip-over switch if on an uneven surface.
SPECIFICATIONSMETRICIMPERIAL
FAN SIZE76 mm3"
DIMENSIONS W x D x H10 x 18 x 10 cm4 x 7 x 4"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/26/2026 05:42:28 AM; CNWEB3