Hyde® Putty Knife - 2"

PROFESSIONAL

Patch walls, smooth cracks and fill chips.
  • Flexible high-carbon steel blade easily applies spackling and filler.
  • Rust-resistant polished finish.
  • Durable nylon handle resists most thinners and solvents.
MODEL
NO.
DESCRIPTION BLADE
WIDTH
BLADE
LENGTH
OVERALL
LENGTH
PRICE EACH (MIN. 2) IN STOCK
SHIPS TODAY
2 5+
H-11452 Putty Knives 2" 4" 8" $10 $9  ADD
THICKNESS:
  • Blade: .055"
MATERIAL:
  • Hang Hole: Metal
SPECIFICATIONSMETRICIMPERIAL
BLADE WIDTH5 cm2"
BLADE LENGTH10 cm4"
OVERALL LENGTH20 cm8"
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/23/2026 02:10:26 PM; CNWEB25