Storage Tank - Vertical, 65 Gallon

Durable outdoor storage for potable water, fertilizers and chemicals.
  • Domed top prevents water and ice from accumulating on tank.
  • UV-resistant polyethylene won't crack or fade in the sun.
  • Translucent with marked graduations to easily monitor levels.
  • 5" diameter fill cap, 1" female NPT drain.
  • FDA compliant.
Meets NSF/ANSI/CAN Standard 61
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W x H
CAPACITY
(GAL.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
H-11432 Vertical 23 x 23 x 42" 65 29 $469 $448 $428  ADD
SHIPS VIA MOTOR FREIGHT
PRIOR TO USE:
  • Remove red shipping plug from tank.
THICKNESS:
  • 0.18"
USAGE:
  • Use with a 1" NPT plug to prevent leaking.
  • Not recommended for fuel.
  • Not able to be pressurized.
  • While made of FDA compliant resins, it is recommended to clean before first use.
TEMPERATURE:
  • Maximum:
    • Intermittent: Up to 60° C (140° F)
    • Sustained: Up to 49° C (120° F)
  • Minimum: Dependent on the freezing point of the chemical in the tank.
FEATURES:
  • Vented fill cap
  • Graduations: 
    • Range: 5 - 65 US gallons
    • Increments: 5 gallons
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H58 x 58 x 107 cm23 x 23 x 42"
CAPACITY246 L65 gal.
WEIGHT13 kg29 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/31/2026 10:13:05 AM; CNWEB23