Display Trays - 12 x 18 x 1", Half Sheet, White

Showcase signature desserts in bakeries and coffee shops.
  • Fiberglass resists scratching and chipping.
  • Lightweight and stackable.
  • Dishwasher safe. FDA compliant.
  • Slides neatly into Mobile Pan Racks.

Information Option is unavailable; the next option is selected
Specify color:
MODEL
NO.
DESCRIPTION SIZE
W x L x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2+
H-11407W Half Sheet 12181" 12 19 $381 $367 carton(s) ADD
DIMENSIONS: 
  • Actual: 11 3/4 x 17 3/4 x 1" (W x L x D)
  • Inside: 10 3/4 x 16 1/8 x 1" (W x L x D)
TEMPERATURE: 
  • Continuous: -51° to 121° C (-60° to 250° F)
  • Intermittent: -51° to 177° C (-60° to 350° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D30 x 46 x 3 cm12 x 18 x 1"
WEIGHT9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
08/17/2026 02:33:43 PM; CNWEB25