Display Trays - 9 x 26 x 1 1⁄8", Narrow Sheet, White

Showcase signature desserts in bakeries and coffee shops.
  • Fiberglass resists scratching and chipping.
  • Lightweight and stackable.
  • Dishwasher safe. FDA compliant.

Information Option is unavailable; the next option is selected
Specify color:
MODEL
NO.
DESCRIPTION SIZE
W x L x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON COLOR IN STOCK
SHIPS TODAY
1 2+
H-11406W Narrow Sheet 9 x 26 x 1 1/8" 12 19 $366 $352 carton(s) ADD
DIMENSIONS: 
  • Actual: 8 3/4 x 25 5/8 x 1 1/6" (W x L x D)
  • Inside: 7 1/2 x 24 3/8 x 1" (W x L x D)
TEMPERATURE: 
  • Continuous: -51° to 121° C (-60° to 250° F)
  • Intermittent: -51° to 177° C (-60° to 350° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D23 x 66 x 3 cm9 x 26 x 1 1/8"
WEIGHT9 kg19 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 01:44:38 AM; CNWEB5