Stainless Steel Wire Grate - 16 x 24 x 7⁄8", Full Sheet

Executive chef approved.
  • Withstands demands of commercial kitchens.
  • Elevate food off the pan during cooking and cooling.
  • Corrosion-resistant stainless steel mesh for even airflow.
  • Fits 18 x 26" Baking Pans.
MODEL
NO.
DESCRIPTION SIZE
W x L x D
QTY./
CTN.
WT.
(LBS.)
PRICE PER CARTON IN STOCK
SHIPS TODAY
1 2+
H-11404 Full Sheet 16 x 24 x 7/8" 6 21 $232 $216 carton(s) ADD
DIMENSIONS: 
  • Actual: 16.53 x 24.05 x 7/8" (W x L x D)
  • Spacing Between Wire Mesh: 1/2"
MATERIAL: 
  • 304 Stainless Steel 
TEMPERATURE: 
  • -60° to 600° C (-76° to 1,112° F)
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x D41 cm x 61 cm x 22 mm16 x 24 x 7/8"
WEIGHT10 kg21 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 11:49:51 AM; CNWEB4