Bulk Storage Rack - Steel Decking, 96 x 36 x 120"

Store heavy dies, tools and motors. Steel shelves will not warp.
  • 22-gauge ribbed steel decking withstands concentrated weight.
  • Boltless assembly. Shelves snap into place
    and adjust at 2" increments.
  • Welded steel uprights with cross braces for maximum strength. Heavy-duty 14-gauge steel.
  • Includes 4 supports per shelf.
  • Welded footplates for floor mounting.
  • Additional Shelves and Add-On Units available.

    Bulk Storage Racks Steel Decking
MODEL
NO.
DIMENSIONS
W x D x H
NO. OF
SHELVES
SHELF
SUPPORTS
SHELF CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-11386 96 x 36 x 120" 3 12 2,150 290 $1,359 $1,325  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Outside:
    • Width: Add 4 3/4" to listed dimensions.
    • Depth: Add 1/4" to listed dimensions.
  • Beam Height: 3"
  • Steel Deck (Width): 12 5/8"
  • Footplate Mounting Holes: 9/16" diameter
FEATURES:
  • Beams/Uprights: Powder coated
CAPACITY:
  • Shelf capacity in the chart is based on evenly distributed loads.
  • Overall:
    • Total capacity is based on the # of shelves used.
      • Multiply Shelf Capacity by the # of shelves used to get the total unit capacity. 
    • Unit not to exceed 17,000 lbs with maximum distance between shelves 24".
USAGE:
  • For hand-loading only. (Not for use with forklifts.)
  • Each shelf can hold 16 shelf supports.
  • Racks are for non-seismic applications.
MOUNTING HARDWARE:
  • Can be floor mounted using H-3722 Concrete Installation Kit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H244 x 91 x 305 cm96 x 36 x 120"
SHELF CAPACITY975 kg2,150 lbs.
WEIGHT132 kg290 lbs.
PARTS:
  • H-2875-SCREW Safety Plugs for Bulk Storage Racks
  • H-3348-BPS36 Shelving Support for Bulk Storage Racks - 36"
  • H-5362 Touch Up Paint for Uline Single Tier Lockers - 12 oz, Grey
  • H-8566-ADD Additional Shelf for Bulk Storage Rack - Steel Decking, 96 x 36"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 01:13:49 PM; CNWEB23