Industrial Packing Table - 72 x 36", Maple Top with Square Edge

Customize your work area with these packing tables.
  • 1 3/4" thick maple top with square edges.
  • Holds up to 500 lbs.
  • 14" bottom shelf for additional storage.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1138-SMAP 72 x 36" 30-37" 500 208 $972 $937  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Square Edge: 1/8" Radius
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs: 66"
  • Holes to Bolt Table to Floor: 3/8" diameter
  • Width of the maple strips varies from 3/4" to 1 3/4".
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop: Lacquer finish
    • Avoid excess water, oil and strong cleaning agents. If exposed, dry immediately.
FEATURES:
  • Most durable tabletop.
CAPACITY:
  • Bottom Shelf: 250 lbs evenly distributed
  • Capacity reduced to 450 lbs if using with optional casters.
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • If placing under counter cabinets beneath table, do not assemble with bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY227 kg500 lbs.
WEIGHT94 kg208 lbs.
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-3660 Packing Table Electric Top Shelf - 72"
  • H-5505 Packing Table Top Shelf - 72"
  • H-9972 Packing Table Shelf Extension - 72 x 13"
PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1136LEG Adjustable Bench Legs for Packing Tables and Workstations Up To 72" Long
  • H-1137STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 72"
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-1138-SMTOP Replacement Packing Tabletop - 72 x 36", Maple with Square Edge
  • H-11429 Packing Table Additional Shelf - Fits 72 x 36" Table
  • H-1222-HRDWR Hardware for Packing Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:15:37 PM; CNWEB23