Industrial Packing Table - 72 x 36", ESD Top

Safe work surface for static sensitive products.
  • 1 5/8" thick ESD top with rounded edges.
  • Holds up to 500 lbs.
  • 14" bottom shelf for additional storage.
  • Adjustable steel legs 30 to 37" in 1 1/2" increments.
  • Packing Table Accessories and pre-drilled Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP
STYLE
IN STOCK
SHIPS TODAY
1 2+
H-1138-ESD 72 x 36" 30-37" 500 194 $958 $922  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Legs (Without Tabletop): 27 7/8 - 35 3/8"
  • Shelf Clearance: 20 1/4"
  • Clearance Between Legs: 66"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Work Surface: Static dissipative plastic
    • Core: Particle board
FEATURES:
  • Tabletop:
    • Snap installed near back corner for ESD grounding.
      • Includes 15' grounding cord.
      • Cord snaps on and off.
      • Must be fastened to a grounded wall outlet.
    • Surface Resistance: 1 x 109 ohms
    • Color: Light gray
    • Edges:
      • Front: Rounded
      • Back/Sides: Square
CAPACITY:
  • Bottom Shelf: 250 lbs evenly distributed
  • Capacity reduced to 450 lbs if using with optional casters.
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
  • If placing under counter cabinets beneath table, do not assemble with bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY227 kg500 lbs.
WEIGHT88 kg194 lbs.
ACCESSORIES:
  • H-10033 Under-Desk Keyboard Tray
  • H-3660 Packing Table Electric Top Shelf - 72"
  • H-3971 ESD Polyurethane Work Stool
  • H-3972 ESD Fabric Work Stool
  • H-5505 Packing Table Top Shelf - 72"
  • H-9972 Packing Table Shelf Extension - 72 x 13"
PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1136LEG Adjustable Bench Legs for Packing Tables and Workstations Up To 72" Long
  • H-1137STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 72"
  • H-1138-ETOP Replacement Packing Tabletop - 72 x 36", ESD
  • H-1138-FOOT Adjustable Foot Insert for Industrial Packing Tables
  • H-11429 Packing Table Additional Shelf - Fits 72 x 36" Table
  • H-1222-HRDWR Hardware for Packing Tables
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/04/2026 12:19:32 PM; CNWEB23