Black + Decker Iron

The most comfortable ergonomic handle ever!
  • Lightweight and easy to maneuver. Auto shutoff.
  • Water tank with splash guard.
  • Retractable 8' cord.
C-ETL Listed
MODEL
NO.
DESCRIPTION SIZE
L x W x H
WT.
(LBS.)
PRICE EACH (MIN. 3) IN STOCK
SHIPS TODAY
3 12+
H-11378 Iron 123/41/2" 3 OVERSTOCK SALE!  $43
Regular Price $55
   Terms of Sale
 ADD
FEATURES: 
  • 320 mL water tank
  • Non-stick sole plate
SPECIFICATIONS:
  • 120 V
  • 1,200 Watts 
SPECIFICATIONSMETRICIMPERIAL
SIZE30 x 12 x 14 cm12 x 4 3/4 x 5 1/2"
WEIGHT1.36 kg3 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
12/07/2025 10:37:17 PM; CNWEB25