CONAIR® Hair Dryer

Dries hair quickly so guests can look their best. For hotels and locker rooms.
  • Compact, space-saving design.
  • High-Low heat settings with cool shot button.
  • Use with Storage Bag, sold separately.
C-ETL Listed
MODEL
NO.
DESCRIPTION SIZE
H x W x D
WATTS CORD
LENGTH
PRICE EACH IN STOCK
SHIPS TODAY
1 4 12+
H-11360 Hair Dryer 9 x 9 x 4" 1,875 6' $44 $43 $42  ADD
DIMENSIONS:
  • Actual: 9 x 8 1/2 x 3 1/2" (H x W x D)
FEATURES:
  • Ergonomic handle
INCLUDES:
  • Concentrator and diffuser attachments.
  • Vent and detangling brushes.
SPECIFICATIONS:
  • 110 - 125 V
  • 60 Hz
SPECIFICATIONSMETRICIMPERIAL
SIZE H x W x D23 x 23 x 10 cm9 x 9 x 4"
CORD LENGTH183 cm6'
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/20/2026 03:58:33 AM; CNWEB23