Folded Towel Dispenser - Plastic, Smoke

Dispenses C-Fold or Multi-Fold towels.
  • 50% larger capacity than other dispensers.
  • Patented design dispenses one towel at a time.
  • Holds 450 C-Fold or 800 Multi-Fold Towels.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION DIMENSIONS
H x W x D
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 3+
H-1133SM Plastic 19 x 13 x 6" $84 $82  ADD
DIMENSIONS:
  • Actual: 18.9 x 13.3 x 5.9" (H x W x D)
MATERIAL:
  • ABS Plastic 
MOUNTING HARDWARE:
  • Includes:
    • (4) Screws
    • (4) Anchors
SPECIFICATIONS:
  • ADA compliant
MODEL NUMBER:
  • Kimberly-Clark®: 9905
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS H x W x D48 x 33 x 15 cm19 x 13 x 6"
PARTS:
  • H-2272-KEY Key for Kimberly-Clark® Paper Towel Dispenser
Unable to find what you're looking for? Please contact us.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
11/19/2026 08:01:56 AM; CNWEB25