Polywood® Bar Height Patio Table - Round, Gray

Enjoy cocktails and appetizers at restaurants, pubs and beer gardens.
  • 100% UV-protected recycled plastic won't rot or crack.
  • Durable lumber withstands harsh weather.
  • Maintenance free. Never needs painting, sanding or sealing. Cleans easily with soap and water.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-11338GR Round Table 36 x 36 x 42" 60 $723 $703 $683  ADD
DIMENSIONS: 
  • Actual: 35.13 x 35.13 x 42" (W x L x H)
  • Umbrella Hole: 1 5/8"
COMPATIBILITY: 
  • Not compatible with H-8158 Umbrella.
FEATURES: 
  • All-weather resistant
CLEANING INSTRUCTIONS: 
  • Clean with soap, water and a soft-bristle brush. 
HARDWARE: 
  • Marine Grade
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H91 x 91 x 107 cm36 x 36 x 42"
WEIGHT27 kg60 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 06:05:32 AM; CNWEB26