Polywood® Bar Height Patio Table - Square, Black

Enjoy cocktails and appetizers at restaurants, pubs and beer gardens.
  • 100% UV-protected recycled plastic won't rot or crack.
  • Durable lumber withstands harsh weather.
  • Maintenance free. Never needs painting, sanding or sealing. Cleans easily with soap and water.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-11337BL Square Table 31 x 31 x 42" 42 $655 $642 $628  ADD
DIMENSIONS: 
  • Actual: 30.8 x 30.8 x 42" (W x L x H)
  • Umbrella Hole: 1 5/8"
COMPATIBILITY: 
  • Not compatible with H-8158 Umbrella.
FEATURES: 
  • All-weather resistant
  • Table leg design allows for ample legroom. 
CLEANING INSTRUCTIONS: 
  • Clean with soap, water and a soft-bristle brush. 
HARDWARE: 
  • Marine Grade
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H79 x 79 x 107 cm31 x 31 x 42"
WEIGHT19 kg42 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/08/2026 02:21:27 PM; CNWEB24