Polywood® Bar Height Patio Chair - Gray

Enjoy cocktails and appetizers at restaurants, pubs and beer gardens.
  • 100% UV-protected recycled plastic won't rot or crack.
  • Durable lumber withstands harsh weather.
  • Maintenance free. Never needs painting, sanding or sealing. Cleans easily with soap and water.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
W x L x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-11336GR Bar Height Chair 18 x 22 x 47" 350 27 $396 $382 $369  ADD
DIMENSIONS: 
  • Seat: 18 x 16 1/2 x 30" (W x L x H)
FEATURES: 
  • All-weather resistant
  • Arched back for relaxed comfort. 
  • Footrest for added comfort. 
CLEANING INSTRUCTIONS: 
  • Clean with soap, water and a soft-bristle brush. 
HARDWARE: 
  • Marine Grade
SPECIFICATIONSMETRICIMPERIAL
SIZE W x L x H46 x 56 x 119 cm18 x 22 x 47"
CAPACITY159 kg350 lbs.
WEIGHT12 kg27 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 06:05:33 AM; CNWEB26