Polywood® Rocking Chair - White

Rock your worries away. Recommended for inns, vineyards and B&Bs.
  • 100% UV-protected recycled plastic won't fade, rot or crack.
  • Maintenance free. Never needs painting or sealing.
  • Rocks smoothly on sturdy runners.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SIZE
L x W x H
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH COLOR IN STOCK
SHIPS TODAY
1 2+
H-11335W Rocking Chair 34 x 27 x 46" 350 37 $485 $471  ADD
DIMENSIONS: 
  • Actual: 34.25 x 27.25 x 45.88" (L x W x H)
  • Seat: 20 3/4 x 19 1/4" (W x D)
  • Floor to Seat Height: 16 1/4" 
FEATURES: 
  • All-weather resistant
CLEANING INSTRUCTIONS: 
  • Cleans easily with soap, water and a soft-bristle brush. 
HARDWARE:
  • Marine Grade 
SPECIFICATIONSMETRICIMPERIAL
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/22/2026 11:22:15 PM; CNWEB25