Polywood® Deep Seating Collection Set - Dune

Comfy outdoor seating for lounging on your lunch break.
  • 100% UV-protected recycled plastic won't fade.
  • Chair and Loveseat have charming cross-back design with soft pillow back cushions. All-weather fabric resists fading.
  • Includes Coffee Table, Loveseat and 2 Chairs.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION WT.
(LBS.)
PRICE
EACH
COLOR IN STOCK
SHIPS TODAY
H-11334DUNE Coffee Table, Loveseat, 2 Chairs 157 $3,747  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS: 
  • Overall: 
    • Table: 36 x 22.4 x 17" (W x L x H)
    • Loveseat: 51.4 x 31 x 28.8" (W x L x H)
    • Chair: 28.4 x 31.3 x 31" (W x L x H)
  • Seat: 
    • Chairs: 23 x 23 x 16 3/4" (W x L x H)
    • Loveseat: 46 x 23 x 16 3/4" (W x L x H)
    • Arm Height: 22"
THICKNESS: 
  • Loveseat/Chairs: 
    • Back: 8"
    • Seat: 4.8"
FEATURES: 
  • Table: 
    • All-weather resistant 
    • Hardware: Marine grade 
CLEANING INSTRUCTIONS: 
  • Frame: Cleans easily with soap, water and a soft-bristle brush. 
  • Cushions: 
    • Mix 1/4 cup of dish soap per gallon of warm water in a bucket.
      • For 5 gallons of water, use 1 1/4 cup of soap.
    • Apply with a clean cloth. 
    • Rinse thoroughly and let cushions air dry. 
SPECIFICATIONSMETRICIMPERIAL
WEIGHT71 kg157 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/09/2026 08:51:55 PM; CNWEB26