Polywood® Saddle Stool - 30", Black

Saddle up to your favorite outdoor patio bar or watering hole.
  • 100% UV-protected recycled plastic won't fade, rot or crack.
  • Curved, comfortable seat. Wraparound footrest.
  • Never needs painting, sanding or sealing.

Information Option is unavailable; the next option is selected
Specify Color:
MODEL
NO.
DESCRIPTION SEAT
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE PER STOOL COLOR IN STOCK
SHIPS TODAY
1 2 4+
H-11324BL Bar Height 30" 325 16 $342 $327 $314  ADD
SHIPS ASSEMBLED VIA PARCEL CARRIER
DIMENSIONS: 
  • Actual: 20.5 x 29.8 x 15.9" (W x H x D)
  • Seat: 17 1/4 x 10 1/2" (W x D)
FEATURES: 
  • All-weather resistant
CLEANING INSTRUCTIONS: 
  • Clean with soap, water and a soft-bristle brush. 
HARDWARE: 
  • Marine Grade
SPECIFICATIONSMETRICIMPERIAL
SEAT HEIGHT76 cm30"
CAPACITY147 kg325 lbs.
WEIGHT7 kg16 lbs.
Add to Shopping List
HUGE SELECTION | LEGENDARY SERVICE | FASTEST DELIVERY
10/14/2026 10:26:29 AM; CNWEB4